Beli ups 1000va di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- APC Easy UPS SRV RM 1000VADeskripsi:High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions Includes: CD with software, USB cable, User Manualatribut:
- Nominal Input Voltage (V): 230
- Control Panel: Multi-function LCD status and control console
- Input Frequency (Hz): 40 - 70
- Load Crest Factor: 0.12569444444
- Other Input Voltages: 220, 240
- Other Output Voltages: 220, 240
- Surge Energy Rating (J): 600
- Topology: Double Conversion Online
- Waveform type: Sine Wave
- PROLiNK Super Fast Charging Line Interactive UPS SFCU SeriesDeskripsi:Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
- APC Smart-UPS X 1000VA Rack/Tower LCD 230VDeskripsi:Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: CD with software, Documentation CD, Installation guide, Rack Mounting brackets, Removable support feet, Smart UPS signalling RS-232 cable, USB cableatribut:
- Output Power Capacity (W/kVA): 800/ 1.0
- Rack Height: 2U
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C14
- Cord Length (m): 1.83meters
- Maximum Configurable Power (W/kVA): 800 / 1.0
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Control Panel: Multi-function LCD status and control console
- Extended Run Options: APC-Smart-UPS-X-1000VA-Rack-Tower-LCD-230V
- Input Frequency (Hz): 50/60 Hz +/- 3 Hz (auto sensing)
- Interface Port (s): RJ-45 Serial, SmartSlot, USB
- Maximum Depth (mm): 490
- Maximum Height (mm): 89
- Maximum Width (mm): 432
- Number of Power Cords: 1
- Output Voltage Distortion: Less than 5%
- Surge Energy Rating (J): 600
- Topology: Line Interactive
- Typical Recharge Time (hour): 3
- Waveform type: Sine Wave
- Schneider Electric APC EASY UPS BVDeskripsi:This APC Easy UPS provides power protection for unstable power conditions in homes and small offices, ensuring consistent and reliable connectivity at the most critical moments. The 800VA floor/wall mount UPS has 4 total outlets, all of which provide battery back up and surge protection. It has a surge energy rating of 156 Joules. It features Automatic Voltage Regulation to correct voltage dips and surges to proper levels.atribut:
- Mounting Preference: No preference
- Network Frequency (Hz): 50/60 +/- 5 auto-sensing
- Number of Cables: 1
- Output Connection Type: 4 universal receptacle
- Product Certification: CE
- Product Range: Easy UPS
- Product or Component Type: Uninterruptible power supply (UPS)
- Provided Equipment: User manual
- Redundant: No
- Transfer Time (ms): 6 typical : 10 maximum
- Two Post Mountable: 0 (Zero)
- UPS Type: Line interactive
- USB Compatible: No
- Wave Type: Stepped approximation to a sinewave
- Width (cm): 16.05
- APC Easy UPS SRV 2000VADeskripsi:High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions Includes: CD with software, USB cable, User Manualatribut:
- Output Power Capacity (kW/kVA): 1.6/ 2.0
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C14
- LCD Graphics Display: Text and mimic diagrams that display modes of operation, system parameters and alarms.
- LED Indicators: Provide easy-to-read status of the unit and utility power conditions.
- Maximum Configurable Power (kW/kVA): 1.6 / 2.0
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Input Frequency (Hz): 40 - 70
- Interface Port (s): USB
- Load Crest Factor: 0.12569444444
- Number of Power Cords: 1
- Other Input Voltages: 220, 240
- Other Output Voltages: 220, 240
- Output Voltage Distortion: 0.03
- Topology: Double Conversion Online
- Typical Recharge Time (hour): 4
- Waveform type: Sine Wave
- PROLiNK Super Fast Charging Line Interactive UPS SFC SeriesDeskripsi:Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
- APC Easy UPS BVX Universal SocketsDeskripsi:Easy UPS provides power protection for unstable power conditions, ensuring consistent and reliable connectivity at the most critical moments.atribut:
- Nominal Output Voltage (V): 230
- Nominal Input Voltage (V): 230
- Cord Length (m): 1.2
- Nominal Battery Voltage (V): 12
- APC Smart-UPS LCD 230V with SmartConnectDeskripsi:High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions Includes: CD with software, USB cable, User Manualatribut:
- Nominal Input Voltage (V): 230
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Control Panel: Multi-function LCD status and control console
- Input Frequency (Hz): 50/60 Hz +/- 3 Hz (auto sensing)
- Other Input Voltages: 220, 240
- Other Output Voltages: 220, 240
- Output Voltage Distortion: Less than 5%
- Topology: Line Interactive
- Transfer Time (ms): 6 (typical) : 10 (maximum)
- Typical Recharge Time (hour): 3
- Waveform type: Sine Wave
- Cyber Power Backup UPS System Value Series (Unit Only)Deskripsi:CyberPower Value600ELCD offers home and office users a reliable battery backup and safeguards office PCs, network communication equipment, and other electronic devices from surges, spikes, brownouts and other power incidents. Designed with GreenPower UPS™ Technology to improve operating efficiency and to minimize energy consumption, users can enjoy significant energy cost savings over conventional UPS systems. What's in the box 1. VALUE600ELCD UPS2. USB Cable3. User's Manual4. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
- Schneider Electric APC Smart-UPS, Line InteractiveDeskripsi:This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. The 750VA line interactive tower UPS provides pure sine wave power to support critical electronics during power disruptions. It comes with IEC 320 C14 input, 6x IEC 320 C13 outlets, and 2x IEC jumper cables. It offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. It is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications.atribut:
- Presentation: Intelligent and efficient network power protection from entry level to scalable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other network devices.
- Product or Component Type: Uninterruptible power supply (UPS)
- Redundant: No
- Panasonic Eneloop Rechargeable AA Batteryatribut:
- Voltage (V): 1.2
- Capacity (mAH): 1900-2000
- Size Battery: AA
- Charging (times): 2100
- Cyber Power Backup UPS System UT Series (Unit Only)Deskripsi:CyberPower UT650EG guarantees power protection for IT equipment such as computers, NAS, and storage devices. The product adopts line-interactive topology with Automatic Voltage Regulation (AVR) function to offer stabilized AC power output. The patented GreenPower UPS™ Bypass design achieves ultra-low power consumption to reduce energy costs, and allows a lower operation temperature which extends battery lifespan. The LED indicator shows the utility, battery and operating status of the UPS. It is also compatible with generators to extend power continuity. Other features include overload protection, EMI filter and configurable alarm to safeguard your devices. Its tower design allows users to place it easily on desks or other tight spaces. What's in the box 1. UT650EG UPS2. Product Registration Card3. Quick Start Guide * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
- APC Smart-UPS RVDeskripsi:APC Smart-UPS SC is ideal for small and medium businesses looking to protect networking equipment and point-of-sale (POS) devices from power disturbances and outages ... Includes: CD with software, Smart UPS signalling RS-232 cable, User Manualatribut:
- Nominal Input Voltage (V): 230
- Topology: Double Conversion Online
- Input Frequency (Hz): 40 - 70
- APC Back-UPSatribut:
- Output Power Capacity (W/VA): 900/1600
- Nominal Output Voltage (V): 230
- Output Frequency (Hz): 50/60 +/- 1 (Sync to mains)
- Nominal Input Voltage (V): 230
- APC Back-UPS 230VDeskripsi:Cable retainer brackets attach to the rear of valueline vertical cable managers and provide a simple, quick to install solution for cable routing and containment ... Includes: Installation guide
- APC Easy UPS 3SDeskripsi:High-efficiency 3-phase UPS with internal batteries providing a runtime of 15 minutes. The UPS features advanced product features, competitive specifications, and robust electrical design, making business continuity easy in the data center or electrical
- APC Easy UPS SRV 3000VAatribut:
- Output Power Capacity (kW/kVA): 2.4/ 3.0
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C14
- LCD Graphics Display: Text and mimic diagrams that display modes of operation, system parameters and alarms.
- LED Indicators: Provide easy-to-read status of the unit and utility power conditions.
- Maximum Configurable Power (kW/kVA): 2.4 / 3.0
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Control Panel: Multi-function LCD status and control console
- Input Frequency (Hz): 40 - 70
- Load Crest Factor: 0.12569444444
- Number of Power Cords: 1
- Other Input Voltages: 220, 240
- Other Output Voltages: 220, 240
- Surge Energy Rating (J): 600
- Topology: Double Conversion Online
- Typical Recharge Time (hour): 4
- Waveform type: Sine Wave
Daftar Harga ups 1000va Terbaru March 2026
| APC Easy UPS SRV 1000VA | Rp5.699.900 |
| APC Easy UPS SRV RM 1000VA | Rp8.299.900 |
| PROLiNK Super Fast Charging Line Interactive UPS SFCU Series | Rp989.900 |
| APC Smart-UPS X 1000VA Rack/Tower LCD 230V | Rp15.999.900 |
| Schneider Electric APC EASY UPS BV | Rp2.399.900 |
| APC Easy UPS SRV 2000VA | Rp8.699.900 |
| PROLiNK Super Fast Charging Line Interactive UPS SFC Series | Rp819.900 |
| APC Easy UPS BVX Universal Sockets | Rp1.199.900 |
| APC Smart-UPS LCD 230V with SmartConnect | Rp9.099.900 |
| Cyber Power Backup UPS System Value Series (Unit Only) | Rp1.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/Schneider%20Electric%20APC%20EASY%20UPS%20BV/8pP111963313-1.jpg)
/PROLiNK%20Super%20Fast%20Charging%20Line%20Interactive%20UPS%20SFC%20Series/P103117362-3.jpg)
/APC%20Easy%20UPS%20BVX%20Universal%20Sockets/03P105603003-1.jpg)
/Cyber%20Power%20Backup%20UPS%20System%20Value%20Series%20(Unit%20Only)/c0P103711432-1.jpg)
/Schneider%20Electric%20APC%20Smart-UPS%2C%20Line%20Interactive/o8P111963872-1.jpg)

/Cyber%20Power%20Backup%20UPS%20System%20UT%20Series%20(Unit%20Only)/brP103711423-1.jpg)
/APC%20Back-UPS/P103102397-2.jpg)
/APC%20Uninterruptible%20Power%20Supply%201%20Fasa/P103110554-11.jpg)
/APC%20Easy%20UPS%203S/P103103961-10.jpg)